Beli square flange di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Special Hydraulic pipe flange SSA (with O-ring groove)Deskripsi:A hydraulic pipe flange used for pressures of 21Mpa or less. A type with an O-ring groove.* O-rings and bolts are not included. Please purchase separately according to the intended use. (* The material of the O-ring does not matter.)atribut:
- Material: SS400
- Maximum Operating Pressure (MPa): 21
- Shape: Flange
- Wall Thickness (mm): 80
- Fuji Special Hydraulic pipe flange SSB (without O-ring groove)Deskripsi:A hydraulic pipe flange used for pressures of 21 MPa or less.* Bolts are not included. Please purchase separately.atribut:
- Material: SS400
- Maximum Operating Pressure (MPa): 21
- Shape: Flange
- Wall Thickness (mm): 80
- FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)atribut:
- Shape: Square flange type
- NTN Bearing Unit Square Flange Type Unit (Mounted Bearing)atribut:
- Shape: Square flange unit
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- Cover: None
- Shape: Square flange type unit
- Hirose Stop Valveatribut:
- Maximum Working Pressure (MPa): 21
- Pipe Connection Diameter: 3/4
- Connection Method: Flange Type
- Fluid Use: Petroleum Hydraulic Oil
- Mounting Location: Indoor
- TSUBAKI (Tsubakimoto Chain) Timing Belt PX (water-resistant) P5M-W (Belt Timing)Deskripsi:- Ideal for use in environments where water is present - Made of materials with excellent water resistance, it can be used in environments where water is present, which was difficult with conventional timing belts. - Clean - Low noise - High precisionatribut:
- Cell Spacing (mm): 5
- Tooth Type: P5M
- Type: Single-sided tooth profile
- Parker Hydraulic SAE Flange Half Code 61atribut:
- Part Number: 51H-12
- Flange Size (inch): 3/4
- Working Pressure (psi): 5000
- Style: Code 61 Flange Half
- ULMA Blind Flange A105 RF 150# 6" ULMatribut:
- Material: A105
- Size (inch): 6
- Class: 150#
- IKURATOOLS Flange Separatoratribut:
- Set Contents: Carry case
- Length (mm): 300
- Width (mm): 55
- Height (mm): 255 to 325
- Capacity to resist pressure: 68.6kN (7000kgf)
- Included bolt size: M20 x 240mm (Hex bolt)
- Accessories: Carrying case
- Purpose of Use: For flange opening and closing work such as replacement of packing of piping.
- Uni Seiki Flange-Type SquareDeskripsi:-This is a right angle measurement square for pipe welding of flanges.-Indispensable to checking precision after flange welding.atribut:
- Depth (mm): 100
- Width (mm): 50
- Precision: 2nd Class
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering)atribut:
- Voltage (V): 12
- Non Brand Bottle Dispenser for ESD Solventatribut:
- Size (ml): 180
- DV Industrial IR ThermogunDeskripsi:Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
- Non Brand Jerry Can (Jerigen)Deskripsi:Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
- FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)Deskripsi:FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
Daftar Harga square flange Terbaru October 2026
| Fuji Special Hydraulic pipe flange SSA (with O-ring groove) | Rp169.900 |
| Fuji Special Hydraulic pipe flange SSB (without O-ring groove) | Rp189.900 |
| FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing) | Rp249.900 |
| NTN Bearing Unit Square Flange Type Unit (Mounted Bearing) | Rp179.900 |
| FYH Square Flange Type Unit | Rp159.900 |
| Hirose Stop Valve | Rp4.599.900 |
| Fuji Electric Push Button Switch AR Series (Saklar Tombol/Saklar Tekan) | Rp95.900 |
| TSUBAKI (Tsubakimoto Chain) Timing Belt PX (water-resistant) P5M-W (Belt Timing) | Rp219.900 |
| Parker Hydraulic SAE Flange Half Code 61 | Rp149.900 |
| ULMA Blind Flange A105 RF 150# 6" ULM | Rp969.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/k0P115053720-1.jpg)
/ksP115053748-1.jpg)
%20(Mounted%20Bearing)/chP102822449-2.jpg)
/qsP102400964-3.jpg)


/gxP107979609-1.jpg)
%20Timing%20Belt%20PX%20%20(water-resistant)%20P5M-W%20(Belt%20Timing)/64P112958220-1.jpg)





/7iP102235270-2.jpg)



/7kP105144272-1.jpg)
%20(Mounted%20Bearing)/P102820742-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)